Ring Terminal, 8 AWG, 1/4" Stud, 25/Box

Item #: 0255054

Cat #: 83-0431

UPC: 783250489619

$ 0.92 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, 8 AWG, 1/4" Stud, 25/Box

Overview

Ring Terminal, 8 AWG, 1/4" Stud, 25/Box
Also known as: 783250489619, 83-0431, IDE830431

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 8
Standards: California Proposition 65
Allowable Gauge Range: 8