Cable Tie, 25", 175 lb., UV Black, 50/Bag

Item #: 0255036

Cat #: IT7H-L0

UPC: 783250574742

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
IDE IT7H-L0 CBL TIE 25"175LBU

Overview

IDE IT7H-L0 CBL TIE 25"175LBU
Also known as: 783250574742, IT7H-L0, IDEIT7HL0

Specifications

Length: 25 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 25 in
Color: Black
Weight Capacity: 175 lbs
Material: Nylon