Cable Tie, 17", 120 lb., Natural, 50/Bag

Item #: 0255029

Cat #: IT5LH-L

UPC: 783250574674

$ 0.85 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Heavy Cross Section, 17.8 In Length, .300 In Width, .075 In Thick, 120 lb Tensile Strength, 5-1/4 In Max Bundle Dia., Order in Multiples of 50

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Heavy Cross Section, 17.8 In Length, .300 In Width, .075 In Thick, 120 lb Tensile Strength, 5-1/4 In Max Bundle Dia., Order in Multiples of 50
Also known as: 783250574674, IT5LH-L, IDEIT5LHL

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs