Cable Tie, 15", 120 lb., UV Black, 50/Bag

Item #: 0255024

Cat #: IT4LH-L0

UPC: 783250574650

$ 0.38 EA
Company wide:
0 in stock
Documents & Guides
IDE IT4LH-L0 CBL TIE 15"120LB

Overview

IDE IT4LH-L0 CBL TIE 15"120LB
Also known as: 783250574650, IT4LH-L0, IDEIT4LHL0

Specifications

Color: Black
Length: 15 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Length: 15 in
Material: Nylon