Cable Tie, 11", 50 lb., Natural, 100/Bag

Item #: 0255014

Cat #: IT3S-C

UPC: 783250574452

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11 In Length, .178 In Width, 50 lb Tensile Strength, 3-1/16 In Max Bundle Dia., Order in Multiples of 100

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11 In Length, .178 In Width, 50 lb Tensile Strength, 3-1/16 In Max Bundle Dia., Order in Multiples of 100
Also known as: 783250574452, IT3S-C, IDEIT3SC

Specifications

Color: Natural
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon