Cable Tie, 6", 40 lb., Natural, 100/Bag

Item #: 0254990

Cat #: IT1_5I-C

UPC: 783250575862

$ 0.16 EA
Company wide:
0 in stock
Documents & Guides
IDE IT1_5I-C CBL TIE 6" 40LB

Overview

IDE IT1_5I-C CBL TIE 6" 40LB
Also known as: 783250575862, IT1_5I-C, IDEIT1_5IC

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in