WingTwist® Wire Connector, WT41 Tan, 100/Box

Item #: 0254967

Cat #: WT41-1

UPC: 781789967660

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
WingTwist Winged Wire Connector, 22 - 10 AWG, Tan

Overview

WingTwist Winged Wire Connector, 22 - 10 AWG, Tan
Also known as: 781789967660, WT41-1, IDEWT411

Specifications

Color: Red, Blue, Green, Tan, Yellow
Standards: California Proposition 65
Color: Red, Blue, Green, Tan, Yellow
Standards: California Proposition 65