Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 0254955

Cat #: 5121-0

UPC: 050169512104

$ 14.67 EA
Company wide:
890 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast. Includes: 1-Pole, 15 Amp, 125 Volt, Toggle Switch, Gray.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast. Includes: 1-Pole, 15 Amp, 125 Volt, Toggle Switch, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cove

Also known as: 050169512104, 5121-0, RAC51210

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied 125V, 15A switch - no need to purchase separate components
  • Includes gasket and mounting hardware
  • Switch unassembled to the cover
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1