Solid Grnd Tail -Loop/Grd Scrw-Stripped, 100/Box

Item #: 0254953

Cat #: 30-3399

UPC: 783250612185

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail, Green, 12 AWG, Length 8 Inch, Box of 100

Overview

Grounding Pigtail, Green, 12 AWG, Length 8 Inch, Box of 100
Also known as: 783250612185, 30-3399, IDE303399

Specifications

Color: Green
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Allowable Gauge Range: 12
Standards: California Proposition 65