14 AWG Solid Grounding Pigtail, Green, 8" Long, 50/Box

Item #: 0254952

Cat #: 30-3390

UPC: 783250474974

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail, Green, 14 AWG Solid, 8", with Loop & Ground Screw & Stripped End, 50 per Box

Overview

Grounding Pigtail, Green, 14 AWG Solid, 8", with Loop & Ground Screw & Stripped End, 50 per Box
Also known as: 783250474974, 30-3390, IDE303390

Specifications

Color: Green
Standards: California Proposition 65
Allowable Gauge Range: 14
Color: Green
Allowable Gauge Range: 14
Standards: California Proposition 65