Box Connector Feed-Through, 8.00x8.00, Gray, Steel
Item #: 0254944
Cat #: F88WB
UPC: 783510147501
$ 82.84 EA
Company wide:
0
in stock
Documents & Guides
Steel Box connectors used inside an enclosure when wireway is connected to ensure a tight seal. This Box Connector Feed-Through, F88WB item measures 8.00x8.00 inches with a material of Steel colored Gray.
Overview
Steel Box connectors used inside an enclosure when wireway is connected to ensure a tight seal. This Box Connector Feed-Through, F88WB item measures 8.00x8.00 inches with a material of Steel colored Gray.
When wireway enters an enclosure, a box connector like the HOFF88WB should be used on the inside of the enclosure to ensure a tight and stable seal.
Also known as: 783510147501, F88WB, HOFF88WB
Features & Benefits
- Feed-Through Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Gray |
| Material: | Steel |