3A,250V,Electrical Fuses UL Class RK1

Item #: 0254929

Cat #: KLNR003

UPC: 079458280470

$ 50.24 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 250VAC, Industrial & Electrical Fuses UL Class RK1 Fast-Acting Fuse

Overview

3 Amp, 250VAC, Industrial & Electrical Fuses UL Class RK1 Fast-Acting Fuse

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fast-acting fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458280470, KLNR003, LFUKLNR003

Specifications

Speed: Fast Acting
Class: RK1
Amps: 3
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 3
Mounting: Clip
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 250
Standards: California Proposition 65