RG-6 F Comp Connector, 5/Card

Item #: 0254914

Cat #: 92-691

UPC: 783250926916

$ 4.28 EA
Company wide:
0 in stock
Documents & Guides
InSITE™ RTQ™ 90° RG-6 F Compression Connector, 5 Per Card

Overview

InSITE™ RTQ™ 90° RG-6 F Compression Connector, 5 Per Card
Also known as: 783250926916, 92-691, IDE92691

Specifications

Standards: California Proposition 65
Connector Type: RG6
Standards: California Proposition 65
Connector Type: RG6