Splice Cap Insulator, Nylon Insulated, 600V, White

Item #: 0254908

Cat #: RC55

UPC: 786210804507

$ 1.55 EA
Company wide:
2,150 in stock
Documents & Guides
Crimp Connector Splice Cap Insulator, Non-Metallic, 600V, Conductor Range: 18 - 12 AWG, Package of 50

Overview

Crimp Connector Splice Cap Insulator, Non-Metallic, 600V, Conductor Range: 18 - 12 AWG, Package of 50

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804507, RC55, THBRC55, BELL CAP

Specifications

Color: White
Allowable Gauge Range: 18 - 12
Color: White
Allowable Gauge Range: 18 - 12