2
more

Breaker Molded Case, 250A, 3P, 600V, 250 VDC HMCP
Item #: 0254905
Cat #: HMCP250W5W
UPC: 786679072929
$ 3361.23 EA
Company wide:
0
in stock
Documents & Guides
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Overview
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Also known as: 786679072929, HMCP250W5W, CUTHMCP250W5W
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts DC: | 250 |