
CORDGRIP CONN 90 3/4 IN (.75-.85) PURPLE
Item #: 0254889
Cat #: 3795-6
UPC: 050169983355
Company wide:
0
in stock
Documents & Guides
Color-Coded 90 Degree Strain Relief Cord Connectors Malleable Iron, 3/4In. Trade Size, Purple
Overview
Color-Coded 90 Degree Strain Relief Cord Connectors Malleable Iron, 3/4In. Trade Size, Purple
Also known as: 050169983355, 3795-6, RAC37956
Features & Benefits
- Malleable iron construction provides mechanical strength and durability
- Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification
- Metallic components are zinc plated for corrosion protection
- Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal
- Time saving and easy installation - no need to disassemble the fitting for cord installation
- Additional colors and sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |