1000TVL Indoor/Outdoor IR Camera w/ 5-50mm Lens

Item #: 0254880

Cat #: HT7042K

UPC: 030519019668

Company wide:
0 in stock
Documents & Guides
HT7042K - 1000TVL Indoor/Outdoor IR Camera w/ 5-50mm Lens

Overview

HT7042K - 1000TVL Indoor/Outdoor IR Camera w/ 5-50mm Lens
Also known as: 030519019668, HT7042K, SPOHT7042K

Specifications

Color: Dark Gray
Volts AC: 24
Volts DC: 12
IP/NEMA Rating: IP67
Resolution: 1000 TV lines
Type: 5 - 50 mm Lens
Color: Dark Gray
Volts DC: 12
Resolution: 1000 TV lines
Volts AC: 24
IP/NEMA Rating: IP67
Type: 5 - 50 mm Lens