4IN TRIM BAFFLE R/PAR20

Item #: 0254879

Cat #: 14B-WH

UPC: 661209700087

$ 24.46 EA
Company wide:
0 in stock
Documents & Guides
4" Baffle Downlight Trim

Overview

4" Baffle Downlight Trim
Also known as: 661209700087, 14B-WH, JUN14BWH

Specifications

Color: Black, White
Diameter: 4 in
Color: Black, White
Diameter: 4 in