2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Gray

Item #: 0254870

Cat #: G4047BF

UPC: 786776041088

$ 21.34 EA
Company wide:
30 in stock
Steel, 2-Gang, Duplex, Modular Furniture Cover, 4000 Series. Size: 5-1/8" Length. Gray.

Overview

Steel, 2-Gang, Duplex, Modular Furniture Cover, 4000 Series. Size: 5-1/8" Length. Gray.

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Also known as: 786776041088, G4047BF, WMDG4047BF

Specifications

Length: 5 1/8 in
Color: Gray
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Gray