16 AWG MTW, Black w/ White, 1000'

Item #: 0254806

Cat #: 16MTWSTRBLAWHI1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 26-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 1000' Reel.

Overview

16 AWG, MTW, 26-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 16MTWSTRBLAWHI1000

Specifications

Material: Copper
Color: Black/White
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black/White
Gauge: 16 AWG