Multi-Bit Stubby Nut Driver

Item #: 0254800
Cat #: 65131
UPC: 092644651311
$ 18.99 EA
Company wide:
5 in stock
Documents & Guides
Stubby Multi-Bit Nut Driver, Overall Length: 3-23/64", Shank Length: 1.5", Includes: Nut Drivers (1/4", 5/16")

Overview

Stubby Multi-Bit Nut Driver, Overall Length: 3-23/64", Shank Length: 1.5", Includes: Nut Drivers (1/4", 5/16")
Also known as: 092644651311, 65131, KLE65131

Specifications

Type: Nut Driver
Diameter: 1/4 in, 5/16 in
Length: 3 23/64 in
Standards: California Proposition 65
Type: Nut Driver
Length: 3 23/64 in
Diameter: 1/4 in, 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)