Compact 3-in-1 Multimeter with NCV and Flashlight

Item #: 0254782

Cat #: 16020N

UPC: 032886963384

$ 70.68 EA
Company wide:
0 in stock
Documents & Guides
16020N Compact 3-in-1 Multimeter with NCV and Flashlight, CAT IV 600V.

Overview

16020N Compact 3-in-1 Multimeter with NCV and Flashlight, CAT IV 600V.

Compact 3-in-1 CAT IV Multimeter

Also known as: 032886963384, 16020N, SWC16020N

Specifications

Type: Multimeter
Standards: California Proposition 65
Type: Multimeter
Standards: California Proposition 65