
CORDGRIP CONN 90 3/4 IN (.250-.375) IRON
Item #: 0254765
Cat #: 3793-1
UPC: 050169379318
$ 73.11 EA
Company wide:
0
in stock
Documents & Guides
90 Degree Strain Relief Cord Connectors Steel/Malleable Iron, .250 -.375 In. Cable Ranges
Overview
90 Degree Strain Relief Cord Connectors Steel/Malleable Iron, .250 -.375 In. Cable Ranges
Also known as: 050169379318, 3793-1, RAC37931
Features & Benefits
- All steel/malleable construction provides mechanical strength
- Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
- Washers have size range imprinted for indentification - eliminates misidentifying inventory
- Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- All metallic components are zinc electroplated for corrosion protection
- 1/2 in. to 3/4 in. Malleable Iron bodies
- 1/2 in. to 3/4 in. Steel nuts
- Additional sizes available
- N/A
Specifications
| Material: | Malleable Iron |
| Material: | Malleable Iron |