Main Breaker Kit, 480V, 110A

Item #: 0254754

Cat #: BKFD110T

UPC: 786687010777

Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 110 Amp, Feed Top Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 110 Amp, Feed Top Mounting
Also known as: 786687010777, BKFD110T, CUTBKFD110T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480
Amps: 110
Type: Main Breaker
Mounting: Panel
Amps: 110
Phase: 3, 1
Volts AC: 480