Cable Tray 90° Horizontal Bend, 12" Radius, 12" W, 4" H, Aluminum

Item #: 0254731

Cat #: 4A-12-90HB12

UPC: 781011154073

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 4" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 4" High, Aluminum
Also known as: 781011154073, 4A-12-90HB12, BLI4A1290HB12

Specifications

Depth: 4 in
Width: 12 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 12 in