CORDGRIP CONN 45 1 IN (.65 - .75) YELLOW

Item #: 0254655

Cat #: 3747-2

UPC: 050169983560

Call for price
Company wide:
0 in stock
Color-Coded 45 Degree Strain Relief Cord Connectors Malleable Iron, 1In. Trade Size, Yellow

Overview

Color-Coded 45 Degree Strain Relief Cord Connectors Malleable Iron, 1In. Trade Size, Yellow
Also known as: 050169983560, 3747-2, RAC37472

Specifications

Size: 1 in
Standards: California Proposition 65
Size: 1 in
Standards: California Proposition 65