3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31000 Series

Item #: 0254570

Cat #: 31067

UPC: 054007126836

$ 40.32 EA
Company wide:
0 in stock
Documents & Guides
The 3M™ Scotchlok™ Copper Lugs 30000 Series are one hole, standard barrel lugs from 6–4/0 AWG designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

Overview

The 3M™ Scotchlok™ Copper Lugs 30000 Series are one hole, standard barrel lugs from 6–4/0 AWG designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

3M™ Scotchlok™ 31000 1-Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

Also known as: 054007126836, 31067, MMM31067

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper