Copper/aluminum One-hole Lug

Item #: 0254569

Cat #: 40073

UPC: 054007135821

$ 104.69 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40073, Yellow, 750 Kcmil, 6 Per Case

Overview

3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40073, Yellow, 750 Kcmil, 6 Per Case

3M™ Scotchlok™ 40000 1-Hole Compression Lug has color-coded end caps for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. The antioxidant material inside the lug barrel facilitates clean conductor-to-lug contact. The contact aid in the lug barrel is compatible with poly/EPR insulations. It withstands a maximum temperature of 221 degrees F (105 degrees C).UL Listed and RoHS /65/EU Compliant.

Also known as: 054007135821, 40073, MMM40073

Specifications

Material: Aluminum
Color: Yellow
Material: Aluminum
Color: Yellow