Slide Dimmer, 450W, 3-Way, Ivory

Item #: 0254528

Cat #: SLV-603P-IV

UPC: 027557331258

$ 79.91 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Ivory

Overview

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Ivory

Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in ivory

Also known as: 027557331258, SLV-603P-IV, LUTSLV603PIV

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Ivory
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Color: Ivory
Wattage: 450
Mounting: Surface