This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Ivory
Item #: 0254520
Cat #: DV-603PH-IV
UPC: 027557748094
Company wide:
0
in stock
Discontinued
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in ivory
Also known as: 027557748094, DV-603PH-IV, LUTDV603PHIV
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Ivory |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |
| Volts AC: | 120 |
| Color: | Ivory |
| Dimmable: | Yes |