Decora Dimmer, 450W, Magnetic, Diva, Ivory

Item #: 0254514
Cat #: DVLV-603PH-IV
UPC: 027557748162
$ 12.16 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory

Overview

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557748162, DVLV-603PH-IV, LUTDVLV603PHIV

Specifications

Type: 3-Way
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Ivory
Family / Style: Diva
Type: 3-Way
Volts AC: 120
Color: Ivory
Wattage: 450
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)