Decora Dimmer, 450W, Low Voltage, Diva, Ivory

Item #: 0254512
Cat #: DVLV-600PH-IV
UPC: 027557748124
$ 59.76 EA
Company wide:
6 in stock
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory

Overview

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)clamshell packaging in ivory
Also known as: 027557748124, DVLV-600PH-IV, LUTDVLV600PHIV

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Wattage: 450
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)