Flag Female Disconnect, Nylon Insulated, 12-10 AWG

Item #: 0254475

Cat #: RC10-250A

UPC: 786210894478

$ 3.04 EA
Company wide:
475 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Width: .80", Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Width: .80", Color: Yellow. Package of 50. **Order in Multiples of 50**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210894478, RC10-250A, THBRC10250A, Yellow end chompers

Specifications

Gender: Female
Material: Brass, Nylon
Color: Yellow
Allowable Gauge Range: 16 - 14
Gender: Female
Color: Yellow
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14