
Clamp Cover Junction Box Type 4X, 16x14x6, SS304
Item #: 0254385
Cat #: A1614NFSS
UPC: 783510569709
$ 1666.35 EA
Company wide:
0
in stock
Documents & Guides
Type 4X, Clamp-Cover Terminal Boxes provide corrosive, outdoor protection of electrical connections. This Clamp Cover Junction Box Type 4X, A1614NFSS item measures 16x14x6 inches with a material of SS304.
Overview
Type 4X, Clamp-Cover Terminal Boxes provide corrosive, outdoor protection of electrical connections. This Clamp Cover Junction Box Type 4X, A1614NFSS item measures 16x14x6 inches with a material of SS304.
nVent Hoffman's Clamp Cover Junction Boxes are used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510569709, A1614NFSS, HOFA1614NFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door and body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 16 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Width: | 14 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Width: | 14 in |
| Height: | 16 in |
| Depth: | 6 in |
| Material: | Stainless Steel |