3-7/16" Deep, 3-Gang, Floor Box

Item #: 0254379

Cat #: 880W3

UPC: 786564109587

$ 235.77 EA
Company wide:
2 in stock
3-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 68". Knockouts: (9) 1/2", (11) 3/4" & (2) 1". For use in Wood Floors.

Overview

3-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 68". Knockouts: (9) 1/2", (11) 3/4" & (2) 1". For use in Wood Floors.

880W Series™ Wood Floor Boxes provides an excellent solution for unique wood floor applications when power and communication services are required in remote locations, as in a large, open space area. This wood floor box series is available in a rectangular design in one-, two, or three-gang configurations and can be used in any wood frame construction. 880W Series Wood Floor Boxes have many different applications. Some of those include upscale housing, home offices, board rooms, and gymnasiums.

Also known as: 786564109587, 880W3, WMD880W3

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Depth: 3 7/16 in
Cubic Inches: 68 in³
Finish: Brass, Brushed Aluminum
Gangs: 3
Material: Steel
Cubic Inches: 68 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Depth: 3 7/16 in
Finish: Brass, Brushed Aluminum