Conduit Outlet Box, Type GRC, (2) 1-1/4" Hubs, Malleable

Item #: 0254376

Cat #: GRC125

UPC: 781381437059

$ 221.49 EA
Company wide:
3 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (2) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (2) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437059, GRC125, APPGRC125

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 1/4 in
Cubic Inches: 31 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 31 in³
Diameter: 1 1/4 in