CORDGRIP CONN 45 1 IN (.45 - .56) GREEN

Item #: 0254350

Cat #: 3747-0

UPC: 050169983546

Call for price
Company wide:
0 in stock
Color-Coded 45 Degree Strain Relief Cord Connectors Malleable Iron, 1In. Trade Size, Green

Overview

Color-Coded 45 Degree Strain Relief Cord Connectors Malleable Iron, 1In. Trade Size, Green
Also known as: 050169983546, 3747-0, RAC37470

Specifications

Size: 1 in
Standards: California Proposition 65
Size: 1 in
Standards: California Proposition 65