XFMR, 240VAC, 1.8A, 30W, 300GC, 300GCX
Item #: 0254238
Cat #: K120858A
UPC: 782979125778
$ 55.03 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
FED K120858A XFMR 240VAC 1.8A
Overview
FED K120858A XFMR 240VAC 1.8A
Also known as: 782979125778, K120858A, FEDK120858A
Specifications
No Specifications Available