PCBA, Class D Amp, 24VAC/DC, 15W, 300X
Item #: 0254156
Cat #: K2005618A-03
UPC: 782979127185
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
FED K2005618A-03 PCBA 24V 15W
Overview
FED K2005618A-03 PCBA 24V 15W
Also known as: 782979127185, K2005618A-03, FEDK2005618A03
Specifications
No Specifications Available