This product has been discontinued.

Heat Shrink, Thin-Wall, 1/2", Red, 48"
Item #: 0254139
Cat #: FP301-1/2-48"-Red
UPC: 051128595947
Company wide:
0
in stock
Discontinued
Documents & Guides
Heat Shrink, Thin-Wall, Size: 1/2 Inch, Color: Red, 48 Inch Pieces
Overview
Heat Shrink, Thin-Wall, Size: 1/2 Inch, Color: Red, 48 Inch Pieces
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128595947, FP301-1/2-48"-Red, MMMFP3011248RED
Specifications
| Diameter: | 1/2 in |
| Material: | Polyolefin |
| Color: | Red |
| Length: | 4 ft |
| Volts AC: | 600 |
| Diameter: | 1/2 in |
| Color: | Red |
| Volts AC: | 600 |
| Material: | Polyolefin |
| Length: | 4 ft |