Heat Shrink, Thin-Wall, 1/4", Red, (200) 48" Pieces

Item #: 0254130

Cat #: FP301-1/4-48"-Red-

UPC: 051128598955

$ 3.51 EA
Company wide:
306 in stock
Documents & Guides
7010400840 1/4 2:1 THIN WALL 48IN RED 200 PCS

Overview

7010400840 1/4 2:1 THIN WALL 48IN RED 200 PCS

3M™ FP-301 Heat Shrink Tubing Kit is a versatile assortment of thin-wall tubing that balances electrical, physical and chemical properties. This flame-retardant tubing has a 2:1 shrink ratio and provides insulation for 600V-rated applications. The flexible polyolefin construction offers moisture-seal protection, making it ideal for industrial and military applications. 3M™ Heat Shrink Tubing Kit FP-301 includes split-resistant tubings that are used as shrink-fit, electrical insulation over cable splices or terminations. This general-purpose tubing has a high expansion ratio. It is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging. This kit contains assorted tubings that come in a rugged, translucent plastic box. The tubing withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). UL Listed, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128598955, FP301-1/4-48"-Red-, MMMFP30114X48RED

Specifications

Material: Polyolefin
Color: Red
Diameter: 1/4 in
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 1/4 in
Volts AC: 600
Color: Red
Length: 4 ft