Clear, 1/4" Diameter, 48" Long

Item #: 0254128

Cat #: FP301-1/4-48"-Clea

UPC: 051128595787

$ 4.93 EA
Company wide:
112 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128595787, FP301-1/4-48"-Clea, MMMFP3011448CLEAR

Specifications

Color: Clear
Material: Polyolefin
Diameter: 1/4 in
Length: 4 ft
Volts AC: 600
Color: Clear
Diameter: 1/4 in
Volts AC: 600
Material: Polyolefin
Length: 4 ft