Red, 1/8" Diameter, 48" Long

Item #: 0254126

Cat #: FP301-1/8-48-Red

UPC: 051128599822

Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128599822, FP301-1/8-48-Red, MMMFP3011848RED

Specifications

Material: Polyolefin
Color: Red
Length: 4 ft
Diameter: 1/8 in
Volts AC: 600
Material: Polyolefin
Length: 4 ft
Volts AC: 600
Color: Red
Diameter: 1/8 in