Heat Shrink, Thin-Wall, 1/8", Clear, 48"

Item #: 0254123

Cat #: FP301-1/8-48"-Clea

UPC: 051128599808

$ 3.74 EA
Company wide:
119 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128599808, FP301-1/8-48"-Clea, MMMFP3011848CLEAR

Specifications

Color: Clear
Material: Polyolefin
Length: 4 ft
Diameter: 1/8 in
Volts AC: 600
Color: Clear
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 1/8 in