FED-SIG 141ST-024G STROBE 24VDC G

Item #: 0254092

Cat #: 141ST-024G

UPC: 782979288213

$ 276.09 EA
Company wide:
0 in stock

Overview

FED 141ST-024G 24VDC GRE
Also known as: 782979288213, 141ST-024G, FED141ST024G

Specifications

Material: Polycarbonate
Color: Green
Material: Polycarbonate
Color: Green