Breaker, 1-2P 15/30/15A, 120/240V, 10 kAIC, CTL Quad

Item #: 0254089

Cat #: BQC2302115

UPC: 786676371773

$ 133.13 EA
Company wide:
0 in stock
Breaker, CTL Quadplex, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Breaker, CTL Quadplex, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676371773, BQC2302115, CUTBQC2302115

Specifications

Volts AC: 120, 240
Amps: 15, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 30
Family / Style: BR