Strobe Warning Light, Fireball Series, 240V AC, 0.20A, Red

Item #: 0254082

Cat #: FB2PST-240R

UPC: 782979900450

$ 611.94 EA
Company wide:
0 in stock
Strobe Warning Light, Fireball Series, 240 Volt AC, 0.20 Amp, Red Lens, 1/2 Inch Pipe/Surface Mount

Overview

Strobe Warning Light, Fireball Series, 240 Volt AC, 0.20 Amp, Red Lens, 1/2 Inch Pipe/Surface Mount
Also known as: 782979900450, FB2PST-240R, FEDFB2PST240R

Specifications

Color: Red
Material: Zinc
IP/NEMA Rating: NEMA 4X
Color: Red
IP/NEMA Rating: NEMA 4X
Material: Zinc