Hazardous Location Strobe Warning Light, 120VAC, Green

Item #: 0254068

Cat #: 151XST-120G

UPC: 782979380733

$ 1025.60 EA
Company wide:
0 in stock
Hazardous Location Strobe Warning Light, 120 Volts AC, Color: Green, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X, Mount: Pipe

Overview

Hazardous Location Strobe Warning Light, 120 Volts AC, Color: Green, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X, Mount: Pipe
Also known as: 782979380733, 151XST-120G, FED151XST120G

Specifications

Color: Green
Volts AC: 120
Color: Green
Volts AC: 120