FED-SIG 151XST-240B STROBE 240VAC

Item #: 0254046

Cat #: 151XST-240B

UPC: 782979380764

$ 1025.60 EA
Company wide:
0 in stock
FED 151XST-240B 240VAC BLU

Overview

FED 151XST-240B 240VAC BLU
Also known as: 782979380764, 151XST-240B, FED151XST240B

Specifications

Color: Blue
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Color: Blue
IP/NEMA Rating: NEMA 4X
Material: Aluminum