Federal Signal 151XST-S240A

Item #: 0254041

Cat #: 151XST-S240A

UPC: 782979229995

$ 1025.60 EA
Company wide:
0 in stock
Documents & Guides
FED 151XST-S240A 240VAC AMB

Overview

FED 151XST-S240A 240VAC AMB
Also known as: 782979229995, 151XST-S240A, FED151XSTS240A

Specifications

Color: Amber
Mounting: Surface
Color: Amber
Mounting: Surface